Lavatory Faucet, 125 psi, Metal Handle

  • Mfr # 333-765PSHABCP

  • Zoro # G915891042


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Type
Push Button
Spout Reach
3 1/2 in
Number of Mounting Holes
1
Body Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
333-765PSHABCP
Zoro #
G915891042
UPC #
611943189327
Country of Origin
United States

Dimensions

For Surface Thickness - Maximum
3/4 in
Spout Outlet Height
4 5/8 in
Inlet Connection Size
1/2 in
Spout Height - Maximum
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Finish
Polished Chrome
Handle Type
Push Button
Spout Reach
3 1/2 in
Number of Mounting Holes
1
Body Material
Cast Brass
Handle Material
Metal
Item
Lavatory Faucet
Series
333
ADA Compliance
ADA Compliant
Application
Commercial, Food Service, Medical
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Includes
1/2 in Coupling Nut, Mounting Hardware
Valve Type
Metering
Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPSM
Flow Rate - Maximum
2.2 gpm
Pressure - Maximum
125 psi
Time Out - Minimum
2 sec
Flow Type
Aerated
Vandal Resistance
Vandal-Resistant Outlet
Time Out
25 sec
Temperature - Minimum
40 Degrees F
Operation Method
Manual
Water Supply Type
Single Tempered Line
Ligature Resistance
Not Ligature-Resistant

Description

Lavatory Faucet

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.