Lavatory Faucet, 125 psi, Metal Handle

  • Mfr # 802-V765ABCP

  • Zoro # G415891139


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Handle Material
Metal
Body Material
Cast Brass
Series
802
ADA Compliance
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-V765ABCP
Zoro #
G415891139
UPC #
611943189396
Country of Origin
United States

Dimensions

Inlet Connection Size
1/2 in
Spout Outlet Height
3 5/8 in
Spout Height - Maximum
1 5/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in

Details

Finish
Polished Chrome
Handle Material
Metal
Body Material
Cast Brass
Item
Lavatory Faucet
Series
802
ADA Compliance
ADA Compliant
Includes
(2) 1/2 in Coupling Nuts, Mounting Hardware
Spout Reach
4 in
Valve Type
Metering
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61
Application
Commercial, Food Service, Medical
Vandal Resistance
Vandal-Resistant Outlet
Mounting Hole Center-to-Center Distance - Maximum
4 in
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPSM
For Water Temperature
Hot/Cold
Time Out - Minimum
2 sec
Flow Type
Aerated
Flow Rate - Maximum
2.2 gpm
Water Supply Type
Hot and Cold Lines
Temperature - Minimum
40 Degrees F
Spout Style
Fixed
Time Out
25 sec
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
2
Operation Method
Manual

Description

Lavatory Faucet

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.