Zoro Homepage

Lavatory Faucet, 2.2 gpm

  • Mfr # 404-633XKABCP

  • Zoro # G0599159


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
Includes
*
CEC Compliant
Non CEC Compliant
Flow Rate
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-633XKABCP
Zoro #
G0599159
UPC #
611943641641
Country of Origin
United States

Details

Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA
Includes
*
Item
Bathroom Faucet
CEC Compliant
Non CEC Compliant
Flow Rate
2.2 gpm
Ligature Resistant
No

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.