Lavatory Faucet, 2.2 gpm
Mfr # 797-1000XKABCP
Zoro # G0599545
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Includes
*
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
797-1000XKABCP
Zoro #
G0599545
UPC #
611943574000
Country of Origin
United States
Details
Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Includes
*
Item
Bathroom Faucet
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Flow Rate
2.2 gpm
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.