This item is Discontinued.

Chicago Faucet Lavatory Faucet, Cold Water, 1H Cross 700-COLDCP

Lavatory Faucet, Cold Water, 1H Cross (Discontinued)

  • Mfr # 700-COLDCP
  • Zoro # G1698715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-COLDCP
Zoro #
G1698715
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr On Finish and 5 yr On Cartridges
Connection Size
1/2" Male NPSM
Spout Length
3 3/8 in

Details

Number of Holes
1
ADA Compliant
No
Handle Type
4 Cross
Flow Rate
2.2 gpm
Standards
ADA, CSA B125, ASME A112.18.1M NSF61, Section 9 (California Proposition 65)
Item
Basin Faucet
Faucet Finish
Chrome Plated
ADA Compliance
No
Includes
Blue Index Button
Replacement Cartridge
2EU48
Drain Type
Without Pop Up Drain
Type
One Handle, Cold Water
Material of Construction
Cast Brass

Description

Item Basin Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.