Zoro Homepage
This item is Discontinued.
Chicago Faucet Lavatory Faucet, Metering, 1H Push 807-E12-665PSHCP

Lavatory Faucet, Metering, 1H Push (Discontinued)

  • Mfr # 807-E12-665PSHCP
  • Zoro # G3310036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-E12-665PSHCP
Zoro #
G3310036
UPC #
-
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
1 yr On Finish and 5 yr On Cartridges
Spout Length
4 1/8 in
Connection Size
1/2" Male NPSM

Details

Material of Construction
Cast Brass
Standards
ADA, CSA B125, ASME A112.18.1M
ADA Compliant
Yes
Drain Type
Without Pop Up Drain
Item
Lavatory Faucet
Flow Rate
2.2 gpm
ADA Compliance
Yes
Faucet Finish
Chrome Plated
Handle Type
Push
Number of Holes
1
Type
Single Handle Metering

Description

Item Lavatory Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.