Zoro Homepage

Leather Washer

  • Mfr # 319-035JKABNF

  • Zoro # G3628068


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Sub-Category
Washers & Washer kits
Finish
Black
Standards
BAA Compliant
Thickness
7/16 in
Overall Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-035JKABNF
Zoro #
G3628068
UPC #
611943580858
Country of Origin
United States

Dimensions

Thickness
7/16 in
Overall Height
1/16 in
Overall Width
7/16 in

Details

Sub-Category
Washers & Washer kits
Finish
Black
Standards
BAA Compliant
Item
Washer
Body Material
Leather
Product Type
Washer
Compatible Faucet Component
Cartridge
Compatible Manufacturer Part Number
333-X, 333-XSLO, 826-XJKABNF
Compatible Brand
Chicago Faucets

Description

Washer, Includes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.