Zoro Homepage

Less Spout Sink Faucet

  • Mfr # 116.403.AB.1T

  • Zoro # G0598818


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; California Health and Safety Code 116875 (AB1953-2006); Vermont Bill S.152; NSF/ANSI 372 Low Lead Content; ADA ANSI/ICC A117.1; CALGreen
Includes
6V Lithium CRP2 Battery; Stainless Steel Supply Hose
Flow Rate
2.2 gpm
Flow Rate - Maximum
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116.403.AB.1T
Zoro #
G0598818
UPC #
611943484217
Country of Origin
United States

Details

Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; California Health and Safety Code 116875 (AB1953-2006); Vermont Bill S.152; NSF/ANSI 372 Low Lead Content; ADA ANSI/ICC A117.1; CALGreen
Includes
6V Lithium CRP2 Battery; Stainless Steel Supply Hose
Item
Hytronic Less Spout Sink Faucet With
Flow Rate
2.2 gpm
Flow Rate - Maximum
2.2 gpm

Description

Hytronic Less Spout Sink Faucet With

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.