LH Ceramic Cartridge, Brass/SS, PK12

  • Mfr # 1-100XKBL12JKABNF

  • Zoro # G6228835


product price:  $325.99
/pk 12, $27.17/ea
Free Shipping & Returns

Key Features

Fits Brand
Chicago Faucets
Material
Brass
Finish
Bright Nickel
Material of Construction
Brass, Stainless Steel
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-100XKBL12JKABNF
Zoro #
G6228835
UPC #
611943474386
Country of Origin
Taiwan, Province of China

Details

Fits Brand
Chicago Faucets
Material
Brass
Finish
Bright Nickel
Material of Construction
Brass, Stainless Steel
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(12) Cartridges
For Use With
Manual Faucets
Item
Cartridge
Series
1/4 Turn
Product Type
Cartridge
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
895-XKABCP
Cartridge Type
Ceramic Disc
Turn Angle
90 Degrees
Turn Direction
Left Hand

Description

Cartridge, Fits Brand Chicago Faucets, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.