LH Ceramic Cartridge, Brass/SS, PK12
Mfr # 377-XKLHBL12JKABNF
Zoro # G6122523
product price:Â $485.99
/pk 12, $40.50/ea
Free Shipping & Returns
Key Features
Fits Brand
Chicago Faucets
Material
Brass
Finish
Bright Nickel
Material of Construction
Brass, Stainless Steel
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377-XKLHBL12JKABNF
Zoro #
G6122523
UPC #
611943474478
Country of Origin
Taiwan, Province of China
Details
Fits Brand
Chicago Faucets
Material
Brass
Finish
Bright Nickel
Material of Construction
Brass, Stainless Steel
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(12) Cartridges
For Use With
Manual Faucets
Item
Cartridge
Series
Quaturn
Product Type
Cartridge
Turn Direction
Left Hand
Cartridge Type
Ceramic Disc
Turn Angle
90 Degrees
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
786-E3XKABCP
Description
Cartridge, Fits Brand Chicago Faucets, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.