LH Slo-Comp. Cartridge
Mfr # 217-XTLHJKABNF
Zoro # G1076932
product price: $29.89
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
217-XTLHJKABNF
Zoro #
G1076932
UPC #
611943480523
Country of Origin
United States
Dimensions
Length (In.)
1 in
Size
2-3/4 in x 1 in
Overall Length
1 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
For Use With
Lavatory Faucets
Item
Cartridge
Type
Manual Faucet
Series
Slo-Compression
Product Type
Cartridge
Cartridge Type
Compression
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets
Turn Direction
Left Hand
Turn Angle
180 Degrees
Compatible Manufacturer Part Number
LWM2-A11-A
Description
Cartridge, Fits Brand Chicago Faucets, Finish Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.