Zoro Homepage

Loose Key Stop, Straight, 1/2 Inx1/2 In

  • Mfr # 45-LKABCP

  • Zoro # G4973656


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
Includes
Loose Key
Inlet Size
1/2 in
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-LKABCP
Zoro #
G4973656
UPC #
611943644987
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Overall Length
2.88 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
Includes
Loose Key
Item
Water Supply Stop
Handle Material
Brass
Temp. Range
40 Degrees to 140 Degrees F
Outlet Type
FNPT
Body Style - Valves
Straight
Max. Pressure
125 psi
Body Material
Brass
Inlet Type
FNPT
Stem Material
Chrome-Plated Brass
Handle Type
Tee
Maximum Pressure - Operating
125 psi
Operating Temperature - Minimum
40 Degrees F
Handle Operation
Multi-Turn
Operating Temperature - Maximum
140 Degrees F
Connection Gender - Side 1
Female
Body Finish
Polished Chrome
Connection Type - Side 1
NPT
Body Style
Straight
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Valve Series
45

Description

Water Supply Stop, Handle Operation Multi-Turn, Body Material Brass, Body Finish Polished Chrome, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Female, Connection Type - Side 2 NPT, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.