Low Arc Kitchen Faucet, Manual, 3" to 8-3/8" Mount, 2 Hole Commercial

  • Mfr # 445-L8ABCP

  • Zoro # G4976221


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
3" to 8-3/8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445-L8ABCP
Zoro #
G4976221
UPC #
611943464141
Country of Origin
United States

Dimensions

Spout Length
8"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Connection Size
1/2" FNPT
Height
5-1/8"
Overall Height
5 1/8 in
Spout Height
5-1/8
Water Inlet Connection Size
1/2"
Spout Height - Maximum
5 1/8 in
Spout Outlet Height
3 5/8 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 in

Details

Number of Holes
2
Mounting Hole Center to Center
3" to 8-3/8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Wall Mount
Item
Low Arc Kitchen Faucet
Faucet Handle Type
Lever
Vandal Resistant Features
Vandal Resistant Handles
Body Material
Cast Brass
CEC Compliant
Non CEC Compliant
Faucet Finish
Chrome
Faucet Spout
Swing
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Flow Outlet Type
Aerated
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Wall
Mounting
Wall
Valve Type
Compression
Connection
1/2" FNPT
ADA Compliance
ADA Compliant
Mounting Type (Faucet)
Wall
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Spout Shape
Low Arc
Flow Outlet Type - Faucet
Aerated
Replacement Cartridge
5UTV6 or 5UTV5
Faucet Type
Kitchen Sink Faucet
Type
Two Handle
Handle Material
Cast Brass
Power Source
Manual
Residential / Commercial
Commercial
Features
Mounting Hardware Included
Includes
Mounting hardware
Faucet Body Material
Cast Brass
Water Inlet Connection Type
Female NPT
Temperature Control
Non-Adjustable Temperature
Series
445
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Max. Mounting Hole Center Distance
8"
Faucet Handle Material
Metal
Spout Reach
8"
Replacement Cartridge Mfr. Model Number
1-100XTJKABNF, 1-099XTJKABNF
Ligature Resistant
No
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
Mounting Hole Center-to-Center Distance - Minimum
3 in
Inlet Connection Type
NPT
Legend Style
Color
Product Type
Faucet
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Temperature - Maximum
140 Degrees F
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
CEC Compliance
Not CEC Compliant
For Location
Kitchen
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Shape
Arc
Vandal Resistance
Vandal-Resistant Handle
Inlet Connection Gender
Female
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Operation Method
Manual
Number of Mounting Holes
2
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Spout Style
Swivel

Description

Item Low Arc Kitchen Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.