Low Arc Kitchen Faucet, Manual, 4" Mount, 2 Hole Commercial

  • Mfr # W4D-L9E35-369AB

  • Zoro # G5069452


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4D-L9E35-369AB
Zoro #
G5069452
UPC #
611943578848
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr. Limited Finish Warranty, 5 yr. Limited Cartridge Warranty
Height
7-1/4"
Spout Length
9-1/2"
Overall Height
7-1/4"
Connection Size
1/2" NPSM Male
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1/4"
Spout Height
7"
Overall Width
6 1/2 in
Spout Height - Maximum
7 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
1/4 in
Spout Outlet Height
4 7/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Faucet Handle Type
Lever
Body Material
Brass
Replacement Cartridge
5UTV6 or 5UTV5
Flow Outlet Type
Aerated
Mounting
Deck
Valve Type
Compression
Mounting Type - Faucet
Deck
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Faucet Spout Shape
Low Arc
Flow Outlet Type - Faucet
Aerated
Faucet Type
Kitchen Sink Faucet
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Faucet Spout
Swing
Faucet Finish
Chrome
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
ADA Compliant
Vandal Resistant Features
Vandal Resistant Handles
Connection
1/2" MNPS
Features
Mounting Hardware Included
Type
Manual
Includes
Mounting hardware
Power Source
Manual
Residential / Commercial
Commercial
Handle Material
Cast Brass
Replacement Cartridge Mfr. Model Number
1-100XTJKABNF, 1-099XTJKABNF
Max. Mounting Hole Center Distance
4"
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Brass
Ligature Resistant
No
Faucet Activation
Manual
Water Inlet Connection Type
Male NPSM
Faucet Handle Material
Metal
Spout Reach
9-1/2"
CEC Compliant
CEC Compliant
Valve Type - Faucets
Hot/Cold Cartridge
Series
W4D
Material of Construction
Brass
Application
Commercial
Outlet Type
Aerator
Inlet Connection Type
NPSM
Number of Mounting Holes
2
Vandal Resistance
Vandal-Resistant Handle
Mounting Hole Center-to-Center Distance - Maximum
4 in
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Legend Style
Color
Operation Method
Manual
Pressure - Maximum
125 psi
Spout Shape
Arc
Inlet Connection Gender
Male
Flow Type
Spray
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Minimum
4 in
For Location
Kitchen
Warranty
1 yr Limited, 5 yr Limited
CEC Compliance
CEC Compliant
Product Type
Faucet
Flow Rate - Maximum
1.5 gpm
Temperature - Maximum
140 Degrees F
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Hot/Cold
Spout Style
Swivel
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included

Description

Item Low Arc Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.