Low Arc Kitchen Faucet, Manual, Single Hole Only Mount, 1 Hole Commercial

  • Mfr # 2300-8ABCP

  • Zoro # G4976544


product price:  $551.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2300-8ABCP
Zoro #
G4976544
UPC #
611943480844
Country of Origin
United States

Dimensions

Connection Size
3/8" Compression
Spout Length
10"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Height
8-3/8"
Overall Height
24 1/2 in
Max. Installation Surface Thickness
2-3/8"
Water Inlet Connection Size
3/8"
Spout Height
5-5/8"
Overall Width
10 1/8 in
Spout Height - Maximum
5 5/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Surface Thickness - Maximum
2 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
5 in

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Valve Type
Compression
CEC Compliant
Non CEC Compliant
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Flow Outlet Type
Aerated
ADA Compliance
ADA Compliant
Faucet Spout
Rigid
Faucet Spout Shape
Low Arc
Flow Outlet Type (Faucet)
Aerated
Flow Outlet Type - Faucet
Aerated
Faucet Type
Kitchen Sink Faucet
Faucet Handle Type
Lever
Faucet Finish
Chrome
Replacement Cartridge
4NWC4
Mounting
Deck
Body Material
Cast Brass
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Mounting Type - Faucet
Deck
Connection
3/8"
Includes
Mounting hardware
Features
Mounting Hardware Included
Power Source
Manual
Residential / Commercial
Commercial
Type
One Handle
Handle Material
Cast Brass
Faucet Handle Material
Metal
Series
2300
Temperature Control
Non-Adjustable Temperature
Ligature Resistant
No
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
8"
Spout Reach
10"
Replacement Cartridge Mfr. Model Number
2300-XJKABNF
Faucet Body Material
Cast Brass
Vandal Resistant Features
Vandal Resistant Handles
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
Pressure - Maximum
125 psi
Inlet Connection Type
Compression
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Type
Spray
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Maximum
8 in
Temperature - Minimum
40 Degrees F
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Compatible Cartridge Manufacturer Part Number
2300-XJKABNF
Operation Method
Manual
For Location
Kitchen
Product Type
Faucet
CEC Compliance
Not CEC Compliant
Number of Mounting Holes
3
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
140 Degrees F
Vandal Resistance
Vandal-Resistant Handle
Flow Rate - Maximum
2.2 gpm
For Water Temperature
Hot
Water Supply Type
Hot and Cold Lines
Temperature Control Method
Mixing Valve Not Included
Includes Drain
Drain Not Included
Spout Style
Swivel

Description

Item Low Arc Kitchen Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.