Low Arc Kitchen Faucet, Manual, Single Hole Only Mount, 1 Hole Commercial

  • Mfr # 431-MPABCP

  • Zoro # G6106177


product price:  $901.99
/pk 6, $150.33/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431-MPABCP
Zoro #
G6106177
UPC #
611943545239
Country of Origin
China

Dimensions

Spout Length
9"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Connection Size
1/2" NPSM Male
Height
6-1/4"
Overall Height
11 1/2 in
Max. Installation Surface Thickness
1-1/2"
Spout Height
6"
Water Inlet Connection Size
1/2"
Overall Width
10 1/4 in
Spout Height - Maximum
6 in
For Mounting Hole Diameter - Maximum
3/8 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
5 1/8 in
For Mounting Hole Diameter - Minimum
1 5/8 in

Details

Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Mounting Type - Faucet
Deck
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Compliance
ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Faucet Type
Kitchen Sink Faucet
Replacement Cartridge
Mfr. No. 430-XJKABNF
Standards
AB1953, ASME A112.18.1/CSA B125.1, NSF 61/9, ANSI A117.1, NSF 372
Series
430
ADA Compliance
Yes
Mounting
Deck
Flow Outlet Type - Faucet
Aerated
Connection
1/2" MNPS
Valve Type
Ceramic
Drain Type
Without Drain
Faucet Finish
Chrome
Flow Outlet Type (Faucet)
Aerated
Body Material
Brass
Features
Mounting Hardware Included
Power Source
Manual
Handle Material
Brass
Residential / Commercial
Commercial
Type
One Handle
Includes
Mounting hardware
Replacement Cartridge Mfr. Model Number
430-XJKABNF
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
8"
Faucet Handle Material
Metal
Water Inlet Connection Type
Male NPSM
Faucet Activation
Manual
Temperature Control
No
Ligature Resistant
No
Max. Mounting Hole Center Distance
8"
Faucet Body Material
Brass
CEC Compliant
CEC Compliant
Vandal Resistant Features
Vandal Resistant Handles
Material of Construction
Brass
Outlet Type
Laminar
For Location
Kitchen
Temperature - Minimum
40 Degrees F
Spout Shape
Arc
Flow Rate - Maximum
1.5 gpm
Mounting Hole Center-to-Center Distance - Minimum
8 in
Pressure - Maximum
125 psi
Mounting Hole Center-to-Center Distance - Maximum
8 in
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Gender
Male
CEC Compliance
CEC Compliant
Temperature - Maximum
140 Degrees F
Inlet Connection Type
NPSM
Application
Commercial
Compatible Cartridge Manufacturer Part Number
430-XJKABNF
Flow Type
Spray
Vandal Resistance
Vandal-Resistant Handle
Number of Mounting Holes
3
Product Type
Faucet
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
For Water Temperature
Hot
Water Supply Type
Hot and Cold Lines
Temperature Control Method
Mixing Valve Not Included
Spout Style
Swivel
Includes Drain
Drain Not Included

Description

Item Low Arc Kitchen Faucet, Package Quantity 6

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.