This item is Discontinued.

Chicago Faucet Manual Bathroom Faucet, 3" - 13" Mount, Chrome plated 404-HZCW317ABCP

Manual Bathroom Faucet, 3" - 13" Mount, Chrome plated (Discontinued)

  • Mfr # 404-HZCW317ABCP
  • Zoro # G1130678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-HZCW317ABCP
Zoro #
G1130678
UPC #
611943571498
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
3" - 13"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Bathroom Faucet
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Includes
*
Material
Cast Brass

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.