This item is Discontinued.

Chicago Faucet Manual Bathroom Faucet, 4" Mount, Chrome plated 895-317VE2805FAB

Manual Bathroom Faucet, 4" Mount, Chrome plated (Discontinued)

  • Mfr # 895-317VE2805FAB
  • Zoro # G1139166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
895-317VE2805FAB
Zoro #
G1139166
UPC #
611943583026
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
0.5 gpm
Flow Outlet Type
Non Aerating Spray
Item
Bathroom Faucet
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Includes
*

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.