Zoro Homepage

Manual Low Arc Bathroom Faucet, 8" Mount, Polished Chrome 3 Hole

  • Mfr # 404-E70ABCP

  • Zoro # G4242677


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-E70ABCP
Zoro #
G4242677
UPC #
611943113926
Country of Origin
United States

Dimensions

Overall Height
6 3/4 in
Height
3-1/2 in
Spout Length
5 in
Spout Height
2 7/8 in
Overall Length
14-3/4 in
Bowl Depth
8 in
For Mounting Hole Diameter - Minimum
1 3/8 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 3/8 in
Spout Outlet Height
1 3/4 in
Spout Height - Maximum
2 7/8 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Cast Brass
Number of Handles
2
Body Material
Cast Brass
Item
Low Arc Bathroom Faucet
ADA Compliance
ADA Compliant
Battery Charger CEC Compliant
CEC Compliant
Includes
Mounting Hardware
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Faucet Type
Bathroom Sink Faucet
Features
Mounting Hardware Included
Valve Type
Compression
Power Source
Manual
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Temperature Control
Non-Adjustable Temperature
Max. Mounting Hole Center Distance
8 in
Series
404
Spout Reach
5 in
Water Inlet Connection Type
Male NPSM
Valve Type - Faucets
Hot/Cold Cartridge
Application
Commercial
Color
Silver
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
8 in
Number of Stations
0
Side Splash
No
Back Splash
No
Ligature Resistance
No
Flow Rate - Maximum
0.5 gpm
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
377-XTLHJKABNF, 377-XTRHJKABNF
Temperature - Minimum
40 Degrees F
For Location
Bathroom
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Minimum
8 in
Pressure - Maximum
125 psi
Inlet Connection Type
NPSM
Inlet Connection Gender
Male
CEC Compliance
CEC Compliant
Spout Shape
Arc
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
8 in
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant Handle
Number of Mounting Holes
3
For Water Temperature
Hot/Cold
Spout Style
Fixed
Water Supply Type
Hot and Cold Lines
Includes Drain
Drain Not Included
Installation Type
Deck

Description

Item Low Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.