This item is Discontinued.

Chicago Faucet Manual Bathroom Faucet, 8" Mount, Chrome plated 1100-GN2AE3-317VAB

Manual Bathroom Faucet, 8" Mount, Chrome plated (Discontinued)

  • Mfr # 1100-GN2AE3-317VAB
  • Zoro # G1124947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1100-GN2AE3-317VAB
Zoro #
G1124947
UPC #
611943579401
Country of Origin
United States

Details

Faucet Operation
Manual
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Wristblade
ADA Compliant
Yes
Flow Rate
2.2 gpm
Mounting Hole Center to Center
8"
Item
Bathroom Faucet
Flow Outlet Type
Aerator

Description

Item Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.