This item is Discontinued.

Chicago Faucet Manual Concealed Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated 786-E29VPABCP

Manual Concealed Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated (Discontinued)

  • Mfr # 786-E29VPABCP
  • Zoro # G1136217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786-E29VPABCP
Zoro #
G1136217
UPC #
611943465520
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
2.2 gpm
Flow Outlet Type
Non-Aerating
Item
Concealed Hot And Cold Water Sink Faucet
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet

Description

Item Concealed Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.