Manual Bar/Pantry Faucet, 4" Mount, Chrome plated
Mfr # 895-317LESAB
Zoro # G1139367
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4"
Flow Rate
12 gpm
Mounting Type
Deck
Finish
Chrome plated
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
895-317LESAB
Zoro #
G1139367
UPC #
611943582999
Country of Origin
United States
Details
Item
Bar/Pantry Faucet
Mounting Hole Center to Center
4"
Flow Rate
12 gpm
Mounting Type
Deck
Finish
Chrome plated
ADA Compliant
Yes
Faucet Operation
Manual
Handle Type
Wristblade
Flow Rate - Maximum
12 gpm
Product Type
Faucet
Description
Item Bar/Pantry Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.