Zoro Homepage

Manual Bar/Pantry Faucet, 4" Mount, Chrome plated

  • Mfr # 895-E2805-5ABCP

  • Zoro # G1139227


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Flow Rate
0.5 gpm
Mounting Type
Deck
Finish
Chrome plated
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
895-E2805-5ABCP
Zoro #
G1139227
UPC #
611943582838
Country of Origin
United States

Details

Item
Bar/Pantry Faucet
Mounting Hole Center to Center
4"
Flow Rate
0.5 gpm
Mounting Type
Deck
Finish
Chrome plated
ADA Compliant
Yes
Handle Type
Lever
Faucet Operation
Manual
Flow Outlet Type
Non Aerating Spray
Flow Rate - Maximum
0.5 gpm
Product Type
Faucet

Description

Item Bar/Pantry Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.