Manual Bar/Pantry Faucet, 4" Mount, Chrome plated
Mfr # 895-GN2FCXKABCP
Zoro # G1137617
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4"
Flow Rate
1.5 gpm
Mounting Type
Deck
Finish
Chrome plated
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
895-GN2FCXKABCP
Zoro #
G1137617
UPC #
611943582852
Country of Origin
United States
Details
Item
Bar/Pantry Faucet
Mounting Hole Center to Center
4"
Flow Rate
1.5 gpm
Mounting Type
Deck
Finish
Chrome plated
ADA Compliant
Yes
Handle Type
Lever
Faucet Operation
Manual
Flow Outlet Type
Laminar
Description
Item Bar/Pantry Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.