Zoro Homepage

Manual Bathroom Faucet, 4" Mount, Chrome plated

  • Mfr # 526-E2E27CP

  • Zoro # G1131859


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Flow Rate
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526-E2E27CP
Zoro #
G1131859
UPC #
611943321765
Country of Origin
United States

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Flow Rate
12 gpm
Flow Outlet Type
Full Flow
Item
Bathroom Faucet
Flow Rate - Maximum
12 gpm
Operation Method
Manual
Flow Type
Full Flow

Description

Item Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.