Zoro Homepage

Manual Bathroom Faucet, 4" Mount, Chrome plated

  • Mfr # 802-244ABCP

  • Zoro # G1136871


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-244ABCP
Zoro #
G1136871
UPC #
611943574116
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Flow Rate
2.2 gpm
Item
Bathroom Faucet
Includes
*
CEC Compliance
Non CEC Compliant
Flow Type
Aerator
Flow Rate - Maximum
2.2 gpm
Ligature Resistance
No

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.