Manual Bathroom Faucet, 4" Mount, Chrome plated
Mfr # 802-VE2805-244ABCP
Zoro # G1138000
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Includes
*
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
802-VE2805-244ABCP
Zoro #
G1138000
UPC #
611943574185
Country of Origin
United States
Details
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Item
Bathroom Faucet
Includes
*
Flow Type
Non Aerating Spray
CEC Compliance
Non CEC Compliant
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
No
Operation Method
Manual
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.