
Manual Bathroom Faucet, 4" Mount, Chrome plated
Mfr # 894-317RGD1ABCP
Zoro # G1139050
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
894-317RGD1ABCP
Zoro #
G1139050
UPC #
611943574406
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Item
Bathroom Faucet
Includes
*
CEC Compliance
Non CEC Compliant
Flow Type
Aerator
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual
Ligature Resistance
No
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.