Manual Bathroom Faucet, 4" Mount, Chrome plated
Mfr # 894-LESHAB
Zoro # G1139087
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Ligature Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
894-LESHAB
Zoro #
G1139087
UPC #
611943582814
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Item
Bathroom Faucet
Ligature Resistant
No
Includes
*
CEC Compliance
Non CEC Compliant
Operation Method
Manual
Flow Rate - Maximum
12 gpm
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.