Manual Bathroom Faucet, 4" Mount, Chrome plated
Mfr # 895-RGD1XKABCP
Zoro # G1139778
product price:Â $266.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
895-RGD1XKABCP
Zoro #
G1139778
UPC #
611943574703
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Item
Bathroom Faucet
Includes
*
Ligature Resistant
No
CEC Compliance
Non CEC Compliant
Flow Type
Aerator
Flow Rate - Maximum
2.2 gpm
Ligature Resistance
No
Operation Method
Manual
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.