Manual Bathroom Faucet, 6" - 26" Mount, Chrome plated

  • Mfr # 404-HZ950ABCP

  • Zoro # G1130669


product price:  $425.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Manual
Mounting Hole Center to Center
6" - 26"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
3-Wing Canopy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404-HZ950ABCP
Zoro #
G1130669
UPC #
611943571481
Country of Origin
United States

Details

Faucet Operation
Manual
Mounting Hole Center to Center
6" - 26"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
3-Wing Canopy
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Bathroom Faucet
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Includes
*
Material
Cast Brass
Body Material
Cast Brass
CEC Compliance
Non CEC Compliant
Ligature Resistance
No

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.