Manual Bathroom Faucet, 8" Mount, Chrome Plated 3 Hole
Mfr # 1102-GN8AE3-317AB
Zoro # G0598757
product price:Â $491.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck Mount
Finish
Chrome Plated
Handle Type
Wrist Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1102-GN8AE3-317AB
Zoro #
G0598757
UPC #
611943579562
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck Mount
Finish
Chrome Plated
Handle Type
Wrist Blade
Flow Rate
2.2 gpm
Faucet Spout Shape
Gooseneck
Number of Handles
2
Body Material
Cast Brass
Flow Outlet Type
Aerated
Item
Bathroom Faucet
Connection
1/2 in NPSM
Standards
ADA/CSA/ASME A112.18.1/CSA B125.1/NSF/ANSI 61, Section 9 by CSA/ADA ANSI/ICC A117.1
Operation Method
Manual
Number of Mounting Holes
3
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.