Manual Bathroom Faucet, 8" Mount, Chrome plated
Mfr # 404-317POABCP
Zoro # G1131369
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Includes
*
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404-317POABCP
Zoro #
G1131369
UPC #
611943641603
Country of Origin
United States
Details
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Item
Bathroom Faucet
Includes
*
Body Material
Cast Brass
CEC Compliance
Non CEC Compliant
Flow Type
Aerator
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual
Ligature Resistance
No
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.