Zoro Homepage

Manual Bathroom Faucet, 8" Mount, Chrome plated

  • Mfr # 404-XKABCP

  • Zoro # G1131630


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Includes
*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-XKABCP
Zoro #
G1131630
UPC #
611943641795
Country of Origin
United States

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Item
Bathroom Faucet
Includes
*
CEC Compliance
Not CEC Compliant
Flow Rate - Maximum
2.2 gpm
Ligature Resistance
No
Body Material
Cast Brass
Flow Type
Aerator
Operation Method
Manual

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.