Manual Bathroom Faucet, 8" Mount, Chrome plated

  • Mfr # 786-E2805-5XKABCP

  • Zoro # G1136180


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-E2805-5XKABCP
Zoro #
G1136180
UPC #
611943642501
Country of Origin
United States

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Number of Handles
2
Item
Bathroom Faucet
Includes
*
Flow Type
Non Aerating Spray
CEC Compliance
Non CEC Compliant
Operation Method
Manual
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
No

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.