Manual Bathroom Faucet, 8" Mount, Chrome plated

  • Mfr # 786-E3-319XKABCP

  • Zoro # G1136278


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Elbow Blade
Flow Rate
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786-E3-319XKABCP
Zoro #
G1136278
UPC #
611943642525
Country of Origin
United States

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Elbow Blade
Flow Rate
2.2 gpm
Item
Bathroom Faucet
Includes
*
Flow Type
Aerator
CEC Compliance
Non CEC Compliant
Operation Method
Manual
Ligature Resistance
No
Flow Rate - Maximum
2.2 gpm

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.