
Manual Bathroom Faucet, 8" Mount, Chrome plated
Mfr # 786-GN10AE3SWGABCP
Zoro # G1136427
product price:Â $452.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
786-GN10AE3SWGABCP
Zoro #
G1136427
UPC #
611943573546
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
2.2 gpm
Item
Bathroom Faucet
Includes
*
Ligature Resistant
No
Flow Type
Aerator
CEC Compliance
Non CEC Compliant
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual
Ligature Resistance
No
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.