Manual Bathroom Faucet, 8" Mount, Chrome plated
Mfr # 786-GN8FCXKABCP
Zoro # G1136777
product price:Â $425.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Includes
*
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
786-GN8FCXKABCP
Zoro #
G1136777
UPC #
611943573720
Country of Origin
United States
Details
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Item
Bathroom Faucet
Includes
*
Ligature Resistance
No
Flow Rate - Maximum
1.5 gpm
CEC Compliance
Not CEC Compliant
Flow Type
Laminar
Operation Method
Manual
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.