Manual Bathroom Faucet, 8" Mount, Chrome plated

  • Mfr # 786-TWGN2AFCABCP

  • Zoro # G1137206


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-TWGN2AFCABCP
Zoro #
G1137206
UPC #
611943573881
Country of Origin
United States

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
1.5 gpm
Item
Bathroom Faucet
Includes
*
Flow Type
Laminar
CEC Compliance
Non CEC Compliant
Flow Rate - Maximum
1.5 gpm
Operation Method
Manual
Ligature Resistance
No

Description

Item Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.