Manual Bathroom Faucet, 8" Mount, Chrome plated
Mfr # 786-TWGN2FCXKABCP
Zoro # G1137230
product price:Â $442.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
CEC Compliant
Non CEC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
786-TWGN2FCXKABCP
Zoro #
G1137230
UPC #
611943573911
Country of Origin
United States
Details
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Item
Bathroom Faucet
CEC Compliant
Non CEC Compliant
Includes
*
CEC Compliance
Non CEC Compliant
Flow Type
Laminar
Flow Rate - Maximum
1.5 gpm
Ligature Resistance
No
Operation Method
Manual
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.