Manual Bathroom Faucet, Polished chrome

  • Mfr # 802-317-244ABCP

  • Zoro # G1056627


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Polished chrome
Flow Rate
2.2 gpm
Number of Handles
2
Includes
*
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-317-244ABCP
Zoro #
G1056627
UPC #
611943574123
Country of Origin
United States

Details

Mounting Type
Deck Mount
Finish
Polished chrome
Flow Rate
2.2 gpm
Number of Handles
2
Item
Bathroom Faucet
Includes
*
Ligature Resistance
No
Flow Rate - Maximum
2.2 gpm
CEC Compliance
Not CEC Compliant
Operation Method
Manual

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.