Manual Bathroom Faucet, Single Hole Mount, Chrome plated 1 Hole
Mfr # 700-317COLDABCP
Zoro # G1133898
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-317COLDABCP
Zoro #
G1133898
UPC #
611943573010
Country of Origin
United States
Details
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Cross
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Bathroom Faucet
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Includes
*
Valve Type
Compression
Flow Rate - Maximum
2.2 gpm
CEC Compliance
Not CEC Compliant
For Water Temperature
Cold
Ligature Resistance
Not Ligature-Resistant
Product Type
Faucet
Description
Item Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.