Manual Bathroom Faucet, Single Hole Mount, Chrome plated 1 Hole
Mfr # 700-COLDXKABCP
Zoro # G1133916
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700-COLDXKABCP
Zoro #
G1133916
UPC #
611943573034
Country of Origin
United States
Details
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Cross
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Bathroom Faucet
CEC Compliant
Non CEC Compliant
Ligature Resistant
No
Includes
*
Valve Type
Compression
CEC Compliance
Not CEC Compliant
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Cold
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet
Description
Item Bathroom Faucet
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.