Manual Bathroom Faucet, Single Hole Mount, Chrome plated 1 Hole
Mfr # 700-VPCOLDABCP
Zoro # G1134905
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-VPCOLDABCP
Zoro #
G1134905
UPC #
611943573089
Country of Origin
United States
Details
Faucet Operation
Manual
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Handle Type
Cross
Finish
Chrome plated
Flow Rate
2.2 gpm
Flow Outlet Type
Vandal Proof Aerator
Item
Bathroom Faucet
Includes
*
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.