Manual Concealed Hot And Cold Water Sink, 8" Mount, Chrome plated
Mfr # 782-CP
Zoro # G1134695
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Cross
Operation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
782-CP
Zoro #
G1134695
UPC #
611943154943
Country of Origin
United States
Details
Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Cross
Item
Concealed Hot And Cold Water Sink
Operation Method
Manual
Flow Rate - Maximum
12 gpm
Description
Item Concealed Hot And Cold Water Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.