Manual Concealed Hot And Cold Water Sink, 8" Mount, Chrome plated
Mfr # 786-TWABCP
Zoro # G1137118
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
786-TWABCP
Zoro #
G1137118
UPC #
611943479558
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Flow Outlet Type
Spray
Item
Concealed Hot And Cold Water Sink
Flow Type
Spray
Flow Rate - Maximum
4.2 gpm
Operation Method
Manual
Description
Item Concealed Hot And Cold Water Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.