Manual Concealed Hot And Cold Water Sink, 8" Mount, Chrome plated
Mfr # 911-IS369CP
Zoro # G1140030
product price:Â $782.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
911-IS369CP
Zoro #
G1140030
UPC #
611943251727
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Lever
Flow Rate
12 gpm
Item
Concealed Hot And Cold Water Sink
Description
Item Concealed Hot And Cold Water Sink
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.