Manual Concealed Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated
Mfr # 404-1000ABCP
Zoro # G1131335
product price:Â $394.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Canopy Single Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404-1000ABCP
Zoro #
G1131335
UPC #
611943465254
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Canopy Single Wing
Flow Outlet Type
Aerator
Item
Concealed Hot And Cold Water Sink Faucet
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual
Description
Item Concealed Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.