Manual Concealed Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated
Mfr # 404-VE39VPABCP
Zoro # G1131579
product price:Â $486.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Mounting Hole Center to Center
8"
Body Material
Cast Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
404-VE39VPABCP
Zoro #
G1131579
UPC #
611943487713
Country of Origin
United States
Details
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Mounting Hole Center to Center
8"
Item
Concealed Hot And Cold Water Sink Faucet
Body Material
Cast Brass
Operation Method
Manual
Flow Rate - Maximum
0.35 gpm
Flow Type
Non-Aerating
Description
Item Concealed Hot And Cold Water Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.