Manual Concealed Hot And Cold Water Sink Faucet, 8" Mount, Chrome plated

  • Mfr # 786-E3-369ABCP

  • Zoro # G1136287


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Flow Rate - Maximum
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-E3-369ABCP
Zoro #
G1136287
UPC #
611943465551
Country of Origin
United States

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Item
Concealed Hot And Cold Water Sink Faucet
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerator
Operation Method
Manual

Description

Item Concealed Hot And Cold Water Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.